This item is Discontinued.

Accuform Caution, This Machine Starts And Stops Automatically, 10" W x 7" H, Rectangle, Vinyl MEQM720VS

Caution, This Machine Starts And Stops Automatically, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MEQM720VS
  • Zoro # G3861627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM720VS
Zoro #
G3861627
UPC #
846642083137
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Starts And Stops Automatically
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Machine & Operational
Material
vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
black
Legend Style
Text
Mounting Style
Adhesive
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Language
English
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend This Machine Starts And Stops Automatically, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.