This item is Discontinued.

Accuform Caution, forklift Traffic Keep Clear, 10" W x 7" H, Rectangle, Vinyl MVHR665VS

Caution, forklift Traffic Keep Clear, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MVHR665VS
  • Zoro # G3796825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR665VS
Zoro #
G3796825
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
forklift Traffic Keep Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Subject Matter
Lift Truck
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
black
Sign Legend Color
Black
Header Background Color
Black
Language
English
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Style
Text and Symbol
Material
vinyl
Double-Sided
No
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Forklift Traffic Keep Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.