Zoro Homepage
This item is Discontinued.
Accuform Safety First, Stay Alert Don't Get Hurt, 10" W x 7" H, Rectangle, Aluminum MGNF975VA

Safety First, Stay Alert Don't Get Hurt, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MGNF975VA
  • Zoro # G3797552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF975VA
Zoro #
G3797552
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Safety First Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend/Background Color
Green and Black/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Mounting Style
With Mounting Holes
Language
English
Header Legend Color
White
Sign Legend Color
Black
Material
Aluminum
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Subject Matter
Safety Incentive and Motivational
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text and Symbol
Sign Legend Text Color
Black

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.