This item is Discontinued.

Accuform Danger No Smoking Sign, 10" Height, 14" Width, Aluminum, Rectangle, English MCHL195VA

Danger No Smoking Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MCHL195VA
  • Zoro # G3805365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL195VA
Zoro #
G3805365
UPC #
846642099336
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Header Background Color
Black, Red
Material
Aluminum
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Red And Black/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Subject Matter
No Smoking
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
White
Color
Black on White
Sign Legend Text Color
Black
Type
Rigid

Description

Danger No Smoking Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.