Danger No Smoking Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # MSMK243VA
- Zoro # G3863194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK243VA
Zoro #
G3863194
UPC #
846642061623
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.040 in
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Material No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.