This item is Discontinued.

Accuform Danger, Do Not Smoke In This Area., 10" W x 14" H, Rectangle, Vinyl MRMK001VS

Danger, Do Not Smoke In This Area., 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRMK001VS
  • Zoro # G3831055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK001VS
Zoro #
G3831055
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Do Not Smoke In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Black
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Legend/Background Color
Red And Black/White
Legend Color
Black
Header Background Color
Red
Double-Sided
No
Material
Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Smoke In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.