This item is Discontinued.

Accuform No Smoking Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish SBMSMG100VP

No Smoking Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMSMG100VP
  • Zoro # G3818324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMSMG100VP
Zoro #
G3818324
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
No Smoking Sign
Header
Danger/Peligro
Legend
No Smoking, Matches Or Open Lighters/No Fumar, No Usar Fosforos O Luces Descubiertas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Material
Plastic
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English, Spanish
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Double-Sided
No
Legend Color
Black
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Smoking, Matches Or Open Lighters/No Fumar, No Usar Fosforos O Luces Descubiertas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.