This item is Discontinued.

Accuform Danger Sign, 10 x 14In, Blk on Red/Wht, ENG MWLD001VS

Danger Sign, 10 x 14In, Blk on Red/Wht, ENG (Discontinued)

  • Mfr # MWLD001VS
  • Zoro # G3326079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWLD001VS
Zoro #
G3326079
UPC #
846642053604
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Watch The Arc
Material
vinyl
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Double-Sided
No
Sign Mounting Style
Adhesive Surface
Mounting Style
Adhesive-Backed
Sign Material
Vinyl
Printed Language
English
Background Color
White
Legend Style
Text
OSHA Compliant
Yes
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Retroreflective Grade
Not Retroreflective
Header Legend Color
White
Glow-in-the-Dark
No
Legend/Background Color
Black on Red/White
Language
English
Sign Shape
Rectangle

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Watch The Arc, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.