This item is Discontinued.

Accuform Danger, Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only, 14" W x 10" H MCAW132VA

Danger, Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only, 14" W x 10" H (Discontinued)

  • Mfr # MCAW132VA
  • Zoro # G9513086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAW132VA
Zoro #
G9513086
UPC #
846642088019
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red And Black/White
Legend Style
Text
ANSI Compliant
Yes
Language
English
Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Background Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Subject Matter
Cancer Hazard
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.