Danger/Peligro, Chemical Storage/Almacenamiento De Quimicos, 10" W x 14" H, Rectangle, Aluminum (Discontinued)
- Mfr # SBMCHL192VA
- Zoro # G3813677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMCHL192VA
Zoro #
G3813677
UPC #
846642087043
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.040"
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Chemical Storage/Almacenamiento De Quimicos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.