This item is Discontinued.

Accuform Danger Sign, 10" Height, 14" Width, Vinyl, Rectangle, English MCPG027VS

Danger Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MCPG027VS
  • Zoro # G3801673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG027VS
Zoro #
G3801673
UPC #
846642051921
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Language
English
Background Color
White
Material
vinyl
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep All Cylinders Chained, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.