Danger, Ear Protection Required, 14" W x 10" H, Rectangle, Vinyl (Discontinued)
- Mfr # MPPE032VS
- Zoro # G3801244
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE032VS
Zoro #
G3801244
UPC #
846642042660
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Ear Protection Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.