Zoro Homepage
This item is Discontinued.
Accuform Danger, Hard Hat Area, 14" W x 10" H, Rectangle, Vinyl MPPE064VS

Danger, Hard Hat Area, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MPPE064VS
  • Zoro # G3800964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE064VS
Zoro #
G3800964
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Personal Protection
Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Material
vinyl
Header Legend Color
White
Legend Color
Black
Language
English
Header Background Color
Black, Red
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.