Danger, No Legend, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MRBH205VP
- Zoro # G3806397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRBH205VP
Zoro #
G3806397
UPC #
846642011345
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Danger Sign, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Legend, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.