This item is Discontinued.

Accuform Danger, Ear Protection Required In This Area., 7" W x 10" H, Rectangle, Vinyl MRPE105VS

Danger, Ear Protection Required In This Area., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRPE105VS
  • Zoro # G2298716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE105VS
Zoro #
G2298716
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Required In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Mounting Style
Adhesive-Backed
Material
vinyl
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Double-Sided
No
Legend Style
Symbol and Text
Legend/Background Color
Red And Black/White
Legend Color
Black
Background Color
White
Subject Matter
Personal Protection
OSHA Compliant
Yes
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Ear Protection Required In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.