This item is Discontinued.

Accuform Danger, High Voltage. Turn Power Off Before Servicing., 7" W x 10" H, Rectangle, Aluminum MRLC001VA

Danger, High Voltage. Turn Power Off Before Servicing., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRLC001VA
  • Zoro # G4215574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRLC001VA
Zoro #
G4215574
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Header Background Color
Red
Header Legend Color
White
Subject Matter
Electrical Hazard
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Language
English
Double-Sided
No
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage. Turn Power Off Before Servicing., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.