This item is Discontinued.

Accuform Spanish-Bilingual Danger Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish SBMCHL190VA

Spanish-Bilingual Danger Sign, 14" Height, 10" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMCHL190VA
  • Zoro # G3813643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCHL190VA
Zoro #
G3813643
UPC #
846642005634
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Acid/Acido
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English, Spanish
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Background Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Red And Black/White
Material
Aluminum
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Acid/Acido, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.