Danger/Peligro, High Voltage Keep Out/Alto Voltaje Mantengase Afuera, 10" W x 14" H, Rectangle (Discontinued)
- Mfr # SBMELC128JVS
- Zoro # G3813205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMELC128JVS
Zoro #
G3813205
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004"
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.