Danger/Peligro, Chemical Storage/Almacenamiento De Quimicos, 10" W x 14" H, Rectangle, Vinyl (Discontinued)
- Mfr # SBMCHL192VS
- Zoro # G3894667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMCHL192VS
Zoro #
G3894667
UPC #
846642087067
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004"
Details
Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Quimicos
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Chemical Storage/Almacenamiento De Quimicos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.