This item is Discontinued.

Accuform Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English MCHL173VA

Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MCHL173VA
  • Zoro # G3792302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL173VA
Zoro #
G3792302
UPC #
846642085254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Header Background Color
Black, Red
Legend/Background Color
Red And Black/White
Legend Color
Black
Double-Sided
No
Background Color
White
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Sign Legend Text Color
Black
Color
Black on White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Nitrogen, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.