Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # MCSP130VA
- Zoro # G3860464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSP130VA
Zoro #
G3860464
UPC #
846642041366
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.