Danger, Protective Equipment Must Be Worn In This Area At All Times, 10" W x 7" H, Rectangle (Discontinued)
- Mfr # MPPE018VA
- Zoro # G3793675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE018VA
Zoro #
G3793675
UPC #
846642087104
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Protective Equipment Must Be Worn In This Area At All Times, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.