This item is Discontinued.

Accuform Spanish Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish SHMCSP019VA

Spanish Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # SHMCSP019VA
  • Zoro # G3800483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMCSP019VA
Zoro #
G3800483
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Spanish Danger Sign
Header
Peligro
Legend
Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Background Color
White
Language
Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Legend Color
White
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Espacio Restringido Se Necesita Permiso De Entrada, Printed Language Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.