This item is Discontinued.

Accuform Danger, Combustible Liquids, 10" W x 7" H, Rectangle, Vinyl MCHL197VS

Danger, Combustible Liquids, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MCHL197VS
  • Zoro # G6047431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL197VS
Zoro #
G6047431
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
vinyl
Legend Style
Text
Language
English
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Legend Color
Black
Background Color
White
Legend/Background Color
Red And Black/White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Combustible Liquids, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.