This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish SHMELC113VS

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish (Discontinued)

  • Mfr # SHMELC113VS
  • Zoro # G6139847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMELC113VS
Zoro #
G6139847
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Alto Voltaje
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Red And Black/White
Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Subject Matter
Electrical Hazard
Legend Color
Black
Language
Spanish
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mirror Print
No
Sign Header Style
Text
Sign Legend
Alto Voltaje
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
Peligro
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Sign Header Background Color
Black, Red
State Specific Sign
No
Color
Black on White
Type
Self Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.