This item is Discontinued.

Accuform Danger, Open Pit, 36" W x 24" H, Rectangle, Plastic MCSP083VP

Danger, Open Pit, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCSP083VP
  • Zoro # G8146853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCSP083VP
Zoro #
G8146853
UPC #
046642365329
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Open Pit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Open Pit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.