This item is Discontinued.

Accuform Danger, Locked Out Do Not Operate, 3" W x 6-1/4" H TAR416

Danger, Locked Out Do Not Operate, 3" W x 6-1/4" H (Discontinued)

  • Mfr # TAR416
  • Zoro # G5228973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR416
Zoro #
G5228973
UPC #
846642000226
Country of Origin
United States

Dimensions

Width
3"
Height
6-1/4"
Hole Size
3/8"

Details

Item
Danger Tag By The Roll
Header
Danger
Legend
Locked Out Do Not Operate
Header Legend Color
White
Material
Cardstock
Reverse Side Legend
This Energy Source Has Been Locked Out!
Background Color
Red, White
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Red, White
Write on Surface
Yes
Header Background Color
Black, Red, White
Grommet Material
No Grommet
Language
English

Description

Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.