This item is Discontinued.

Accuform Danger Tag By The Roll, 6-1/4 x 3, PK250 TAR468

Danger Tag By The Roll, 6-1/4 x 3, PK250 (Discontinued)

  • Mfr # TAR468
  • Zoro # G7823225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR468
Zoro #
G7823225
UPC #
846642005399
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3"
Hole Size
3/8"

Details

Material
Cardstock
Legend/Background Color
Black/Red, White
Write on Surface
Yes
Legend
Do Not Operate Electricians At Work
Header
Danger
Legend Style
Text
Item
Danger Tag By The Roll
Grommet Material
No Grommet
Legend Color
Black
Header Background Color
Black, Red, White
Reverse Side Legend
This Energy Source Has Been Locked Out!
Header Legend Color
White
Background Color
Red, White
Language
English

Description

Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.