Zoro Homepage
This item is Discontinued.
Accuform Exit Sign, 7" x 10", Aluminum, English, 10" W, 7" H, Aluminum MEXT562VA

Exit Sign, 7" x 10", Aluminum, English, 10" W, 7" H, Aluminum (Discontinued)

  • Mfr # MEXT562VA
  • Zoro # G4764094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT562VA
Zoro #
G4764094
UPC #
846642008147
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Exit Sign,7" x 10",Aluminum
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.