This item is Discontinued.

Accuform No Header, Emergency Evacuation Route, 10" W x 7" H, Rectangle, Plastic MLFE515GP

No Header, Emergency Evacuation Route, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MLFE515GP
  • Zoro # G2300195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFE515GP
Zoro #
G2300195
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.070"

Details

Item
Emergency Exit Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Background Color
Glow
Legend Style
Text and Symbol
Legend/Background Color
Red/Yellow
Sign Legend Color
Red
Legend Color
Red
Material
Plastic
Operating Temp. Range
-50 Degrees to 190 Degrees F
Subject Matter
Exit , Entrance, and Evacuation
Language
English
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.