This item is Discontinued.

Accuform No Header, Emergency Eye Wash, 10" W x 7" H, Rectangle, Aluminum MFSD917VA

No Header, Emergency Eye Wash, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MFSD917VA
  • Zoro # G3796362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD917VA
Zoro #
G3796362
UPC #
846642012311
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Eye Wash
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
Language
English
Sign Legend Color
Black, White
Subject Matter
Eyewash and Shower
Legend Color
Black, White
ANSI Compliant
Yes
Double-Sided
No
Background Color
Green, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Green and Black/White
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Eye Wash, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.