This item is Discontinued.

Accuform Fire Extinguisher Sign, 10" Height, 14" Width, Plastic, Rectangle, English MLFX548GP

Fire Extinguisher Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MLFX548GP
  • Zoro # G3821675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFX548GP
Zoro #
G3821675
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.070"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Red/Yellow
ANSI Compliant
Yes
Legend Style
Text and Symbol
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Glow
Operating Temp. Range
-50 Degrees to 190 Degrees F
Legend Color
Red
Subject Matter
Fire & Emergency
Sign Legend Color
Red
OSHA Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.