Zoro Homepage
This item is Discontinued.
Accuform Fire Extinguisher Sign, 7" Height, 10" Width, Plastic, Rectangle, English MLFX539GP

Fire Extinguisher Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MLFX539GP
  • Zoro # G7429012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX539GP
Zoro #
G7429012
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.070"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher Inside
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Color
Glow
Subject Matter
Fire & Emergency
Language
English
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Red and White/Yellow
Background Color
Red
Material
Plastic
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Legend Text Color
Yellow

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.