This item is Discontinued.

Accuform Fire Extinguisher Sign, 7" Height, 10" Width, Aluminum, Rectangle, English MFXG470VA

Fire Extinguisher Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MFXG470VA
  • Zoro # G3786264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFXG470VA
Zoro #
G3786264
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Subject Matter
Fire & Emergency
Sign Legend Color
White
Legend/Background Color
White/Red
Mounting Style
With Mounting Holes
Legend Color
White
ANSI Compliant
Yes
Language
English
Legend Style
Text
Background Color
Red
Sign Legend Text Color
White
Type
Rigid

Description

Safety Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.