This item is Discontinued.

Accuform Fire Hose Sign, 10" Height, 14" Width, Plastic, Rectangle, English MLFX544GP

Fire Hose Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MLFX544GP
  • Zoro # G3821264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFX544GP
Zoro #
G3821264
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.070"

Details

Item
Fire Hose Sign
Header
No Header
Legend
Fire Hose
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Legend Color
Black
Legend/Background Color
Red and Black/Yellow
Subject Matter
Fire & Emergency
Material
Plastic
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text and Symbol
Language
English
Background Color
Glow
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Fire Hose Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.