This item is Discontinued.

Accuform Fire Hose Sign, 10" Height, 14" Width, Plastic, Rectangle, English MFXG520VP

Fire Hose Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFXG520VP
  • Zoro # G3327795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG520VP
Zoro #
G3327795
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Fire Hose Sign
Header
No Header
Legend
Fire Hose
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Fire & Emergency
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Sign Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
White/Red
Legend Color
White
Background Color
Red
Double-Sided
No
Material
Plastic
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.