Zoro Homepage
This item is Discontinued.
Accuform Fire Hose Sign, 7" Height, 10" Width, Vinyl, Rectangle, English MFXG592VS

Fire Hose Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MFXG592VS
  • Zoro # G0453437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG592VS
Zoro #
G0453437
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Fire Hose Sign
Header
No Header
Legend
Fire Hose
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Legend Style
Text
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
White/Red
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
Legend Color
White
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Red
Material
Vinyl
Sign Legend Text Color
White

Description

Safety Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.