Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Fire Safety Sign, 10" Height, 14" Width, Vinyl, Rectangle, English MLFX527GF

Fire Safety Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MLFX527GF
  • Zoro # G3821711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX527GF
Zoro #
G3821711
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Fire Safety Sign
Header
No Header
Legend
To Sprinkler Control Valve
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Legend/Background Color
Red/Yellow
Material
Vinyl
Legend Color
Red
Subject Matter
Fire & Emergency
Background Color
Glow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text and Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Language
English
Double-Sided
No
Sign Legend Text Color
Red

Description

Fire Safety Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend To Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.