Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform No Header, First Aid Station, 14" W x 10" H, Rectangle, Vinyl MFSD960VS

No Header, First Aid Station, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MFSD960VS
  • Zoro # G3326359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD960VS
Zoro #
G3326359
UPC #
846642011642
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
First Aid Sign
Header
No Header
Legend
First Aid Station
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Green
Legend Style
Text and Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Black And Green/White
Subject Matter
First Aid
Language
English
Background Color
White
Double-Sided
No
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.