No Header, Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, 14" W x 10" H (Discontinued)
- Mfr # SBMFSD924VP
- Zoro # G4215321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMFSD924VP
Zoro #
G4215321
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.