This item is Discontinued.

Accuform No Header, Emergency First Aid Station., 10" W x 14" H, Rectangle, Plastic MRSD900VP

No Header, Emergency First Aid Station., 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRSD900VP
  • Zoro # G3819112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD900VP
Zoro #
G3819112
UPC #
846642073688
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency First Aid Station.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Plastic
ANSI Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Green and Black/White
Subject Matter
First Aid
Mounting Style
With Mounting Holes
Background Color
Green, White
Double-Sided
No
Legend Style
Text and Symbol
OSHA Compliant
Yes
Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

First Aid Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.