Zoro Homepage
This item is Discontinued.
Accuform No Header, First Aid, 36" W x 24" H, Rectangle, Plastic MFSD514VP

No Header, First Aid, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD514VP
  • Zoro # G4900847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD514VP
Zoro #
G4900847
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.055"

Description

First Aid Sign, Sign Subject Matter First Aid, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.