This item is Discontinued.

Accuform First Aid Sign, 7" Height, 10" Width, Plastic, Rectangle, English MLFS501GP

First Aid Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MLFS501GP
  • Zoro # G2300761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLFS501GP
Zoro #
G2300761
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.070"

Details

Item
First Aid Sign
Header
No Header
Legend
First Aid
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Green
Sign Legend Color
Yellow
Material
Plastic
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Subject Matter
First Aid
ANSI Compliant
Yes
Legend Style
Text and Symbol
Legend/Background Color
Green/Yellow
Legend Color
Glow
Language
English
Sign Legend Text Color
Yellow

Description

First Aid Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.