Zoro Homepage
This item is Discontinued.
Accuform No Header, Empty Cylinders, 14" W x 10" H, Rectangle, Plastic MCPG594VP

No Header, Empty Cylinders, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCPG594VP
  • Zoro # G3801497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG594VP
Zoro #
G3801497
UPC #
846642053055
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Cylinder Sign
Header
No Header
Legend
Empty Cylinders
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Sign Legend Color
White
Legend/Background Color
White/Blue
Legend Style
Text
Legend Color
White
Material
Plastic
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Cylinder Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.