This item is Discontinued.

Accuform No Header, Full Cylinders/Cilindros Llenos, 10" W x 14" H, Rectangle, Plastic SBMCPG599VP

No Header, Full Cylinders/Cilindros Llenos, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMCPG599VP
  • Zoro # G3815077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCPG599VP
Zoro #
G3815077
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Cylinder Sign
Header
No Header
Legend
Full Cylinders/Cilindros Llenos
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Legend Style
Text
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Language
English, Spanish
Sign Legend Color
White
Legend/Background Color
White/Blue
Material
Plastic
OSHA Compliant
Yes
Background Color
Blue
Sign Legend Text Color
White

Description

Spanish-Bilingual Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinders/Cilindros Llenos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.