This item is Discontinued.

Accuform Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 TAK643

Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (Discontinued)

  • Mfr # TAK643
  • Zoro # G6221397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAK643
Zoro #
G6221397
UPC #
846642019792
Country of Origin
United States

Dimensions

Height
5-7/8"
Width
3-3/8"
Hole Size
3/8"

Details

Material
Plastic
Item
Loop n Lock Danger Tag
Header
Danger
Header Background Color
Black, Red, White
Legend Color
Black
Background Color
Red, White
Withstand Pull Force
50 lb
Legend/Background Color
Black/Red, White
Write on Surface
Yes
Reverse Side Legend
This Energy Source Has Been Locked Out!
Header Legend Color
White
Includes
8" Ribbed Tie Strap
Legend
Equipment Locked Out
Grommet Material
Metal
Legend Style
Text
Language
English

Description

Loop n Lock Danger Tag, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material Metal, Header Background Color Black, Red, White, Includes 8 In. Ribbed Tie Strap, Legend Color Black, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.