This item is Discontinued.

Accuform No Header, Pitch In/Tire La Basura En Su Lugar, 14" W x 10" H, Rectangle, Plastic SBMHSK972MVP

No Header, Pitch In/Tire La Basura En Su Lugar, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMHSK972MVP
  • Zoro # G3811071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMHSK972MVP
Zoro #
G3811071
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Spanish-Bilingual Housekeeping Sign
Header
No Header
Legend
Pitch In/Tire La Basura En Su Lugar
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Cleaning and Maintenance
Legend/Background Color
Green and Black/White
ANSI Compliant
Yes
Language
English, Spanish
Material
Plastic
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Housekeeping Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.