This item is Discontinued.

Accuform No Header, Pitch In!, 14" W x 10" H, Rectangle, Aluminum MHSK400VA

No Header, Pitch In!, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MHSK400VA
  • Zoro # G3807142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK400VA
Zoro #
G3807142
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In!
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Text and Symbol
Legend/Background Color
White/Green
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Subject Matter
Cleaning and Maintenance
Background Color
Green
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Color
White
Double-Sided
No
Sign Legend Text Color
White

Description

Housekeeping Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.