This item is Discontinued.

Accuform No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Vinyl MRSK500VS

No Header, Pitch In To Keep This Area Clean., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRSK500VS
  • Zoro # G3791024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSK500VS
Zoro #
G3791024
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In To Keep This Area Clean.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green and Black/White
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Subject Matter
Cleaning and Maintenance
Language
English
Mounting Style
Adhesive-Backed
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.