This item is Discontinued.

Accuform No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Aluminum MRSK503VA

No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRSK503VA
  • Zoro # G3936956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK503VA
Zoro #
G3936956
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In To Keep This Area Clean.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black And Green/White
Material
Aluminum
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Cleaning and Maintenance
Sign Legend Color
Black
Language
English
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.